Hubbell Power Systems PG1324HA0012 Quazite® PG Style Heavy Duty Polymer Concrete Cover, Communications, 13 x 24 | Graybar Store
     
Hubbell Power Systems - Quazite® PG Style Heavy Duty Polymer Concrete Cover, Communications, 13 x 24 - PG1324HA0012
+ / - Hover over image to Zoom
Other Views

    Quazite® PG Style Heavy Duty Polymer Concrete Cover, Communications, 13 x 24

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PG1324HA0012
    SKU: 22109297
    $204.32
    Checking Pricing
         
    Logo:Communications
    Nominal Opening Dimensions (Inches):13 x 24 in.
    Depth:2 in.
    Length:23.25
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PG1324HA0012
    • Logo Communications
    • Application C&I, Water, Communications, Electric Utility
    • Type PG Style
    • UNSPSC 39121302
    • Brand Quazite®
    • Depth 2 in.
    • Length 23.25
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 13 x 24 in.
    • ECCN EAR99
    Product Overview:
    Cover with COMMUNICATIONS logo is 13 W x 24 L x 2 inch D. PG style underground enclosure cover has 2 bolts.
    Cover is tier 15 with a design load of 15,000 and a test load of 22,500.