Hubbell Power Systems PC1324CA0012 Quazite® PC Style, Polymer Concrete Cover, Communications, 13 x 24 in. | Graybar Store
     
Hubbell Power Systems - Quazite® PC Style, Polymer Concrete Cover, Communications, 13 x 24 in. - PC1324CA0012
+ / - Hover over image to Zoom
Other Views

    Quazite® PC Style, Polymer Concrete Cover, Communications, 13 x 24 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PC1324CA0012
    SKU: 97121986
    $94.79
    Checking Pricing
         
    Depth (Inches):3/4 in.
    Logo:COMMUNICATIONS
    Nominal Opening Dimensions (Inches):13 x 24 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PC1324CA0012
    • Logo COMMUNICATIONS
    • Application C&I, Water, Communications, Electric Utility
    • Brand Quazite
    • Depth (Inches) 3/4 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 13 x 24 in.
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Cover with COMMUNICATIONS logo is 13 W x 24 L x 3/4 inch thick. PC style underground enclosure cover has 2 bolts.
    Cover is tier 5 with a design load of 5000 and a test load of 7500.