Salisbury 13 Type ll Insulated Blanket, Class 4 | Graybar Store
     
Salisbury - Type ll Insulated Blanket, Class 4 - 13
+ / - Hover over image to Zoom
Other Views

    Type ll Insulated Blanket, Class 4

    Manufacturer: Salisbury
    Manufacturer #: 13
    SKU: 88231764
    $104.55
    Checking Pricing
         
    Brand or Series:Salisbury
    Color:Orange
    Size:22x22in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # 13
    • Color Orange
    • Size 22x22in.
    • Application electrical protection
    • UNSPSC 39121700
    • Brand or Series Salisbury
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Class 4, Type II blanket, 22x22, orange, 28 eyelets