Jameson 13-716-600 Traceable Rodder 7/16 in. x 600 ft. | Graybar Store
     
Jameson - Traceable Rodder 7/16 in. x 600 ft. - 13-716-600
+ / - Hover over image to Zoom
Other Views

    Traceable Rodder 7/16 in. x 600 ft.

    Manufacturer: Jameson
    Manufacturer #: 13-716-600
    SKU: 25211903
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:Red
    Conduit Size (Inches):4 in. and up
    End Type:Roller Guide
    Kit Includes:Roller guide, pulling eye, end ferrule, splice ferrule, emery cloth, adhesive, heat shrink tubing
    Length (Feet):600.0
    Outer Diameter:7/16 in.
    Tensile Strength (Pound):1000 lb.
    Work Load:1000 lb.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Jameson
    • Manufacturer # 13-716-600
    • Color Red
    • Type Traceable Conduit Rodder
    • Length (Feet) 600.0
    • Brand Duct Hunter
    • Conduit Size (Inches) 4 in. and up
    • End Type Roller Guide
    • Kit Includes Roller guide, pulling eye, end ferrule, splice ferrule, emery cloth, adhesive, heat shrink tubing
    • Materials Fiberglass
    • Outer Diameter 7/16 in.
    • Tensile Strength (Pound) 1000 lb.
    • Work Load 1000 lb.
    • For Use With Conduit
    • Country of Origin US - USA
    Product Overview:
    Jameson 13-716-600 Duct Hunter Traceable Electrical Fish Tape Duct Rodder with 600 Feet of 7/16-inch Fiberglass Rod
    The Duct Hunter is a traceable duct rodder that offers a non-invasive solution for locating and mapping underground ducts and pipes. Save time by eliminating digging and trenching. This detectable fiberglass rod incorporates an 18 AWG copper trace wire that can be located at depths up to 10 feet. When used with a signal transmitter to energize the wire, an electromagnetic signal is then detected via hand-held receiver to trace the entire line. The Duct Hunter is equipped with a male end ferrule and comes standard with a pulling eye and accessory kit.