Salisbury 13-10 Insulating Blanket, 22 x 22 in | Graybar Store
     
Salisbury - Insulating Blanket, 22 x 22 in - 13-10
+ / - Hover over image to Zoom
Other Views

    Insulating Blanket, 22 x 22 in

    Manufacturer: Salisbury
    Manufacturer #: 13-10
    SKU: 99844028
    $141.04
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Size:22 in. x 22 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # 13-10
    • Size 22 in. x 22 in.
    • Type Insulating Blanket
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Insulating Blanket, 22 x 22 in