RAB Lighting 12W Series Bullet Floodlight, LED, L70 100,000 Lifespan | Graybar Store
     
RAB Lighting - 12W Series Bullet Floodlight, LED, L70 100,000 Lifespan
+ / - Hover over image to Zoom
Other Views

    12W Series Bullet Floodlight, LED, L70 100,000 Lifespan

    Manufacturer: RAB Lighting
    Items sold in feet or each.
         

    12W LED equivalent to 75W BR30/halogen/wide flood. Available in black, white, bronze and verde green.

    • Manufacturer RAB Lighting
    Select Filter Options Below ( 7 items found )
    Mfg Part #
    SKU
    Additional Features
    Wattage
    Input Voltage
    Color Temperature (Kelvin)
    Lumens
    Lamp Life (hours)
    Voltage Rating
    Price
    BULLET12YA
    25654860
    Microprismatic Diffusion Lens for Smooth and Even Light Distribution; Mount as an Uplight/Downlight on a RAB Mighty
    12
    120
    3000
    800
    100000
    120
    $106.81 / EA
    SKU
    25654860
    Additional Features
    Microprismatic Diffusion Lens for Smooth and Even Light Distribution; Mount as an Uplight/Downlight on a RAB Mighty
    Wattage
    12
    Input Voltage
    120
    Color Temperature (Kelvin)
    3000
    Lumens
    800
    Lamp Life (hours)
    100000
    Voltage Rating
    120
    $106.81 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    BULLET12W
    25654854
    Microprismatic Diffusion Lens for Smooth and Even Light Distribution; Mount as an Uplight/Downlight on a RAB Mighty
    12
    120
    5000
    957
    100000
    120
    $106.81 / EA
    SKU
    25654854
    Additional Features
    Microprismatic Diffusion Lens for Smooth and Even Light Distribution; Mount as an Uplight/Downlight on a RAB Mighty
    Wattage
    12
    Input Voltage
    120
    Color Temperature (Kelvin)
    5000
    Lumens
    957
    Lamp Life (hours)
    100000
    Voltage Rating
    120
    $106.81 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    BULLET12A
    25654855
    Microprismatic Diffusion Lens for Smooth and Even Light Distribution; Mount as an Uplight/Downlight on a RAB Mighty
    12
    120
    5000
    957
    100000
    120
    $82.67 / EA
    SKU
    25654855
    Additional Features
    Microprismatic Diffusion Lens for Smooth and Even Light Distribution; Mount as an Uplight/Downlight on a RAB Mighty
    Wattage
    12
    Input Voltage
    120
    Color Temperature (Kelvin)
    5000
    Lumens
    957
    Lamp Life (hours)
    100000
    Voltage Rating
    120
    $82.67 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    BULLET12B
    25654853
    Microprismatic Diffusion Lens for Smooth and Even Light Distribution; Mount as an Uplight/Downlight on a RAB Mighty
    12
    120
    5000
    957
    100000
    120
    $106.81 / EA
    SKU
    25654853
    Additional Features
    Microprismatic Diffusion Lens for Smooth and Even Light Distribution; Mount as an Uplight/Downlight on a RAB Mighty
    Wattage
    12
    Input Voltage
    120
    Color Temperature (Kelvin)
    5000
    Lumens
    957
    Lamp Life (hours)
    100000
    Voltage Rating
    120
    $106.81 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    BULLET12YVG
    25654863
    Microprismatic Diffusion Lens for Smooth and Even Light Distribution; Mount as an Uplight/Downlight on a RAB Mighty
    12
    120
    3000
    800
    100000
    120
    $90.66 / EA
    SKU
    25654863
    Additional Features
    Microprismatic Diffusion Lens for Smooth and Even Light Distribution; Mount as an Uplight/Downlight on a RAB Mighty
    Wattage
    12
    Input Voltage
    120
    Color Temperature (Kelvin)
    3000
    Lumens
    800
    Lamp Life (hours)
    100000
    Voltage Rating
    120
    $90.66 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    BULLET12NVG
    25654859
    Microprismatic Diffusion Lens for Smooth and Even Light Distribution; Mount as an Uplight/Downlight on a RAB Mighty
    12
    120
    4000
    832
    100000
    120
    $106.81 / EA
    SKU
    25654859
    Additional Features
    Microprismatic Diffusion Lens for Smooth and Even Light Distribution; Mount as an Uplight/Downlight on a RAB Mighty
    Wattage
    12
    Input Voltage
    120
    Color Temperature (Kelvin)
    4000
    Lumens
    832
    Lamp Life (hours)
    100000
    Voltage Rating
    120
    $106.81 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    BULLET12VG
    25654856
    Microprismatic Diffusion Lens for Smooth and Even Light Distribution; Mount as an Uplight/Downlight on a RAB Mighty
    12
    120
    5000
    957
    100000
    120
    $90.66 / EA
    SKU
    25654856
    Additional Features
    Microprismatic Diffusion Lens for Smooth and Even Light Distribution; Mount as an Uplight/Downlight on a RAB Mighty
    Wattage
    12
    Input Voltage
    120
    Color Temperature (Kelvin)
    5000
    Lumens
    957
    Lamp Life (hours)
    100000
    Voltage Rating
    120
    $90.66 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock