Bogen PRS40C 12VDC, 300mA Power Supply | Graybar Store
Bogen - 12VDC, 300mA Power Supply - PRS40C
+ / - Hover over image to Zoom
Other Views

    12VDC, 300mA Power Supply

    Manufacturer: Bogen
    Manufacturer #: PRS40C
    SKU: 90075238
    $23.48
    Checking Pricing
         
    Dimensions:1.6 x 2 x 2.4 inches
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # PRS40C
    • Dimensions 1.6 x 2 x 2.4 inches
    • UNSPSC 39121004
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    12 VDC power suppy 300 mA, 60 Hz Plug-In
    Bogen PRS40C Power Supply Unit, 12 VDC, 60 HZ, Plug-In Mounting, Length: 2 IN, Width: 1-5/8 IN, Height: 2-3/8 IN, Input: 120 VAC, 8 WTT, Output: 12 VDC, 300 MILAMP Unregulated, Connection: Barrel-Type (Center Connection Is Positive O.D. is 5-1/2 MM, I.D. is 2.1 MM), UL Listed, For Many Types Of Telephone Paging Equipment, Amplified Speakers And Horns, Tone Generators And Intercom Systems