Erico (nVent) 12P912 EM-P Series Conduit to Flange Clip for 3/4 in. EMT or 1/2 in. Rigid Conduit and 9/16 to 3/4 in. Flange, Spring Steel | Graybar Store
     
Erico (nVent) - EM-P Series Conduit to Flange Clip for 3/4 in. EMT or 1/2 in. Rigid Conduit and 9/16 to 3/4 in. Flange, Spring Steel - 12P912
+ / - Hover over image to Zoom
Other Views

    EM-P Series Conduit to Flange Clip for 3/4 in. EMT or 1/2 in. Rigid Conduit and 9/16 to 3/4 in. Flange, Spring Steel

    Manufacturer: Erico (nVent)
    Manufacturer #: 12P912
    SKU: 88091641
    $3.48
    Checking Pricing
         
    Flange:9/16 to 3/4 in.
    Use With:3/4 in. EMT or 1/2 in. Rigid Conduit
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico (nVent)
    • Manufacturer # 12P912
    • UNSPSC 39121702
    • Flange 9/16 to 3/4 in.
    • Materials Spring Steel
    • Use With 3/4 in. EMT or 1/2 in. Rigid Conduit
    • SKU Spec Sheet
      12P912 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Spring Steel EM-P Series Conduit to Flange Clip For 3/4 in. EMT or 1/2 in. Rigid Conduit and 9/16 to 3/4 in. Flange, Load Rating 25 lb.
    • Requires Only a Hammer to Install
    • Available For EMT, Rigid, IMT and Aluminum Conduit
    • Will Pivot Thru 360 Degrees