B-Line (Eaton) B22SH-120SS4 B22SH Channel Slotted Strut, Stainless Steel 304, 10 ft. 12ga | Graybar Store
     
B-Line (Eaton) - B22SH Channel Slotted Strut, Stainless Steel 304, 10 ft. 12ga - B22SH-120SS4
+ / - Hover over image to Zoom
Other Views

    B22SH Channel Slotted Strut, Stainless Steel 304, 10 ft. 12ga

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B22SH-120SS4
    SKU: 90073820
    $144.85
    Checking Pricing
         
    Channel Gauge:12
    Additional Features:2 In Center Spacing
    Channel Dimensions (Inches):1-5/8 in. W x 1-5/8 in. H
    Length:10 ft.
    Color / Finish:STAINLESS STEEL TYPE 304
    Slot Size:7/8 In L. X 9/16 In W.
    Width:1-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B22SH-120SS4
    • UNSPSC 30101805
    • Additional Features 2 In Center Spacing
    • Channel Dimensions (Inches) 1-5/8 in. W x 1-5/8 in. H
    • Channel Gauge 12
    • Channel Material 304 Stainless Steel
    • Color / Finish STAINLESS STEEL TYPE 304
    • Gauge 12
    • Length 10 ft.
    • Width 1-5/8 in.
    • SKU Spec Sheet
      B22SH-120SS4 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Slot Size 7/8 In L. X 9/16 In W.
    Product Overview:
    B22SH Series stainless steel 304 12 ga. steel 1-5/8 x 1-5/8 in. channel with 9/16 x 1-1/8 in. elongated holes on 2 in. centers, length 10 ft.
    Cooper B-Line Channel is made of single corrosion resistant 12 gauge 304 stainless steel metal framing for high strength.