Belden 12C18FS-CMP-NA-RFA-BED 6309FE 8771000, Electronic Cable, Plenum, (12) 18 AWG Conductors, Natural, 1000 ft. Reel | Graybar Store
     
Belden - 6309FE 8771000, Electronic Cable, Plenum, (12) 18 AWG Conductors, Natural, 1000 ft. Reel - 12C18FS-CMP-NA-RFA-BED
+ / - Hover over image to Zoom
Other Views

    6309FE 8771000, Electronic Cable, Plenum, (12) 18 AWG Conductors, Natural, 1000 ft. Reel

    Manufacturer: Belden
    Manufacturer #: 12C18FS-CMP-NA-RFA-BED
    SKU: 99913647
    $994.90
    Checking Pricing
         
    No. of Conductors:12
    Length:1000 ft. Reel
    Conductor Size:18 AWG
    Conductor Material:Tinned Copper
    Cable Type:Plenum
    Color:Natural
    Alternate Manufacturer Part No.:6309FE 8771000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 12C18FS-CMP-NA-RFA-BED
    • Cable Type Plenum
    • Color Natural
    • No. of Conductors 12
    • Alternate Manufacturer Part No. 6309FE 8771000
    • Conductor Material Tinned Copper
    • Conductor Size 18 AWG
    • Length 1000 ft. Reel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Plenum electronic cable has (12) 18 AWG conductors. Natural cable is packaged in a 1000 ft. Reel. Belden Alternate Manufacturer Number is 6309FE 8771000