Ergodyne 12900 Heavy-Duty Commercial Pop-Up Tent, 10 x 10 ft | Graybar Store
     
Ergodyne - Heavy-Duty Commercial Pop-Up Tent, 10 x 10 ft - 12900
+ / - Hover over image to Zoom
Other Views

    Heavy-Duty Commercial Pop-Up Tent, 10 x 10 ft

    Manufacturer: Ergodyne
    Manufacturer #: 12900
    SKU: 25889158
    $434.29
    Checking Pricing
         
    Quick Order:Y
    Product Includes:Heavy-Duty Ground Stakes And Ropes
    Size:10 x 10 ft
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ergodyne
    • Manufacturer # 12900
    • Size 10 x 10 ft
    • Type Heavy-Duty Commercial Pop-Up Tent
    • Product Includes Heavy-Duty Ground Stakes And Ropes
    Product Overview:
    SHAX® 6000 Heavy-Duty Commercial Pop-Up Tent
    10ft x 10ft (3m x 3m) foot-print, peak height of 14ft (4.27m);Rugged 300D Polyester shell with PU & UV treatments;Double vented top for maximum air flow;Powder coated tenacious steel frame;Reflective accents and reinforced corners;Weight of 46 pounds;Convenient wheel bag for easy storage and transport;ABS plastic sliders for convenient height adjustment;Heavy-duty ground stakes and ropes included;Optional detachable side walls;Meets CPAI-84 flame resistance code;Reflective accents for higher visibility