Chatsworth 12848-707 Power Strip, 110-125V, Single-Phase, 20A, 1.9 kW, NEMA L5-20P, 1 x 20A Breaker, (24) 5-20R Outlets, Black | Graybar Store
     
Chatsworth - Power Strip, 110-125V, Single-Phase, 20A, 1.9 kW, NEMA L5-20P, 1 x 20A Breaker, (24) 5-20R Outlets, Black - 12848-707
+ / - Hover over image to Zoom
Other Views

    Power Strip, 110-125V, Single-Phase, 20A, 1.9 kW, NEMA L5-20P, 1 x 20A Breaker, (24) 5-20R Outlets, Black

    Manufacturer: Chatsworth
    Manufacturer #: 12848-707
    SKU: 22071174
    $215.29
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:One Pair of Fixed Depth Rack-Mount Brackets, RoHS Compliant, UL Listed
    Amps:20A
    Color:Black
    Dimensions:1.7 x 1.7 x 66 in
    Frequency Rating:50/60 Hz
    Length:66 in.
    Material:Steel
    Mounting Type:Vertical Mount
    Phase:1 Phase
    Watts:1.9 kW
    No. of Outlets:24 Outlet
    Receptacle Configuration:(24) NEMA 5-20R
    Plug Configuration:NEMA L5-20P
    Rated Joules:1100 J
    Cord Length (Feet):10 ft.
    Voltage (Volts):110 to 125
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12848-707
    • Color Black
    • Dimensions 1.7 x 1.7 x 66 in
    • Voltage (Volts) 110 to 125
    • Application CPI Cabinet Systems, CPI Rack Systems, Power Strips Distribute Single-Phase Power to Multiple Pieces of Equipment from a Single Power Connection
    • UNSPSC 39121031
    • Additional Features One Pair of Fixed Depth Rack-Mount Brackets, RoHS Compliant, UL Listed
    • Amps 20A
    • Cord Length (Feet) 10 ft.
    • Length 66 in.
    • Mounting Type Vertical Mount
    • No. of Outlets 24 Outlet
    • Phase 1 Phase
    • Plug Configuration NEMA L5-20P
    • Receptacle Configuration (24) NEMA 5-20R
    • Watts 1.9 kW
    • Material Steel
    • Frequency Rating 50/60 Hz
    • Rated Joules 1100 J
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Power Strip, 110-125V, Single-Phase, 20A, 1.9 kW, NEMA L5-20P, 1 x 20A Breaker, (24) 5-20R Outlets, 66.0 in.H (1676 mm) x 1.7 in.W (43 mm) x 1.7 in.D (43 mm), Black
    Basic Power Strips feature thermal circuit breakers and optional surge protection. Circuit breakers limit the amount of current available to equipment while surge protection blocks excessive voltage from equipment. Both features are critical with unconditioned line power.