Chatsworth 12833-703 Global Vertical Cabling Section, Black, 6 in. W x 9.3" in. D | Graybar Store
     
Chatsworth - Global Vertical Cabling Section, Black, 6 in. W x 9.3
+ / - Hover over image to Zoom
Other Views

    Global Vertical Cabling Section, Black, 6 in. W x 9.3" in. D

    Manufacturer: Chatsworth
    Manufacturer #: 12833-703
    SKU: 22069915
    $390.24
    Checking Pricing
         
    Quick Order:N
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12833-703
    • Color Black
    • Type Verticle Cable Manager
    • UNSPSC 39121300
    • Materials Aluminum
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Global Vertical Cabling Section, Black, 6 in. W x 9.3" in. D