Pass and Seymour (Legrand) 1276 Switch, DPDT, 2-Position, No Center OFF, 30A, 120/277V, Brown | Graybar Store
     
Pass and Seymour (Legrand) - Switch, DPDT, 2-Position, No Center OFF, 30A, 120/277V, Brown - 1276
+ / - Hover over image to Zoom
Other Views

    Switch, DPDT, 2-Position, No Center OFF, 30A, 120/277V, Brown

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 1276
    SKU: 88205388
    $99.16
    Checking Pricing
         
    Amperage:30
    Color:Brown
    Switch Type:dpdt
    Voltage Rating:120/277
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 1276
    • Color Brown
    • Amperage 30
    • UNSPSC 39122206
    Product Overview:
    30 amps, 120/277 volts, Double Pole, Double Throw Switch, Two Position, No Center Off, Brown.
    30 amps, 120/277 volts, Double Pole, Double Throw Switch, Two Position, No Center Off, Brown.