Chatsworth 12729-001 Foam Gasket Kit, 2 x 3 x 40 in. | Graybar Store
     
Chatsworth - Foam Gasket Kit, 2 x 3 x 40 in. - 12729-001
+ / - Hover over image to Zoom
Other Views

    Foam Gasket Kit, 2 x 3 x 40 in.

    Manufacturer: Chatsworth
    Manufacturer #: 12729-001
    SKU: 22052780
    $190.03
    Checking Pricing
         
    Quick Order:Y
    Length:2 in.
    Height:40 in.
    Width:3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12729-001
    • Type Gasket Kit
    • UNSPSC 24102004
    • Height 40 in.
    • Length 2 in.
    • Materials Foam
    • Width 3 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Foam gasket kit seals the gap between the base of the cabinet and the floor. Gasket kit includes (12) pieces of foam that are 2 x 3 x 40 inch.