Thomas and Betts 1262 Female Conduit Reducer, Malleable Iron, Rigid/IMC Conduit, 1-1/4 to 1/2 in. | Graybar Store
     
Thomas and Betts - Female Conduit Reducer, Malleable Iron, Rigid/IMC Conduit, 1-1/4 to 1/2 in. - 1262
+ / - Hover over image to Zoom
Other Views

    Female Conduit Reducer, Malleable Iron, Rigid/IMC Conduit, 1-1/4 to 1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 1262
    SKU: 88263238
    $16.25
    Checking Pricing
         
    Outer Diameter:1-13/16 in.
    Standard:UL E23018, CSA
    Size:1-1/4 to 1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 1262
    • Size 1-1/4 to 1/2 in.
    • Type Female
    • UNSPSC 39131707
    • Materials Malleable Iron
    Product Overview:
    Female reducer for 1-1/4 to 1/2 inch rigid/IMC conduit. Reducer is malleable iron.