Kichler Lighting 12606WH LED Step Light, Vertical Louver, 120V, Damp Location Rated, 3000K, White | Graybar Store
     
Kichler Lighting - LED Step Light, Vertical Louver, 120V, Damp Location Rated, 3000K, White - 12606WH
+ / - Hover over image to Zoom
Other Views

    LED Step Light, Vertical Louver, 120V, Damp Location Rated, 3000K, White

    Manufacturer: Kichler Lighting
    Manufacturer #: 12606WH
    SKU: 25849678
    $59.56
    Checking Pricing
         
    Color:White
    Color Temperature (Kelvin):3000
    Environment:Damp Location
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 12606WH
    • Color White
    • Type Vertical Louver
    • UNSPSC 39111500
    • Color Temperature (Kelvin) 3000
    • Environment Damp Location
    • Lamp Type LED
    • Voltage 120V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview: