L. H. Dottie 1260 Pull Rope, 600 ft. | Graybar Store
L. H. Dottie - Pull Rope, 600 ft. - 1260
+ / - Hover over image to Zoom
Other Views

    Pull Rope, 600 ft.

    Manufacturer: L. H. Dottie
    Manufacturer #: 1260
    SKU: 90082496
    $195.04
    Checking Pricing
         
    Additional Features:Features: Polypropylene, Safety Yellow, Light Weight and Strong
    Color:Yellow
    Conduit Size (Inches):1/2 in.
    Length:600 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 1260
    • Color Yellow
    • Type Pull Rope
    • UNSPSC 39121722
    • Additional Features Features: Polypropylene, Safety Yellow, Light Weight and Strong
    • Conduit Size (Inches) 1/2 in.
    • Length 600 ft.
    • Materials Polypropylene
    • ECCN EAR99
    Product Overview:
    Dottie L H Company 1/2 X 600' Pull Rope - Polypropylene - Yellow