Fluke Networks FI-500TP-U125F 1.25mm universal connector for FI-500 | Graybar Store
     
Fluke Networks - 1.25mm universal connector for FI-500 - FI-500TP-U125F
+ / - Hover over image to Zoom
Other Views

    1.25mm universal connector for FI-500

    Manufacturer: Fluke Networks
    Manufacturer #: FI-500TP-U125F
    SKU: 25846787
    $165.16
    Checking Pricing
         
    Capacity:Universal 1.25mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # FI-500TP-U125F
    • Type Fiber Inspection Camera
    • Capacity Universal 1.25mm
    • For Use With FI-500 Fiber Inspector
    • ECCN EAR99
    • Country of Origin LT - Lithuania
    Product Overview:
    FI-500TP-U125F, 1.25mm universal connector for FI-500
    1.25 mm (LC) connector for fiber patch cord end faces