3M 1251 EMS Full Range Marker, Power | Graybar Store
     
3M - EMS Full Range Marker, Power - 1251
+ / - Hover over image to Zoom
Other Views

    EMS Full Range Marker, Power

    Manufacturer: 3M
    Manufacturer #: 1251
    SKU: 89024503
    $27.63
    Checking Pricing
         
    Color:Red
    Display Type:Marker
    Standard:APWA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 1251
    • Color Red
    • Type Buried Electronic Marker
    • UNSPSC 31201535
    • Display Type Marker
    • Materials HDPE
    • Temperature Rating -4 to 122°F
    • Standard APWA
    • SKU Spec Sheet
      1251 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    EMS full range marker can be used for the power industry and provides positive identification of underground assets. Marker is red and constructed of resistant polyethylene. Marker color conforms to APWA standards.
    EMS Full Range Marker
    • Used in Power Applications
    • Red Polyethylene
    • 8 Foot Range
    • 15 in. Diameter x 0.65 in. Thick
    • Passive
    • No external power source needed
    • Provides accurate identification of buried power lines
    • Water resistant and resistant to minerals, chemicals and temperature extremes found underground