Hubbell Wiring Device - Kellems SHC1059 Kellems® Strain Relief Cord Connector, Aluminum, Straight, Male, Liquid Tight, 1.25 to 1.38 in., 1-1/2 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Strain Relief Cord Connector, Aluminum, Straight, Male, Liquid Tight, 1.25 to 1.38 in., 1-1/2 in. - SHC1059
+ / - Hover over image to Zoom
Other Views

    Kellems® Strain Relief Cord Connector, Aluminum, Straight, Male, Liquid Tight, 1.25 to 1.38 in., 1-1/2 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SHC1059
    SKU: 88148385
    $39.70
    Checking Pricing
         
    Cable Range (Inches):1.25 to 1.38 in.
    Additional Features:Form F5
    Size:1-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SHC1059
    • Size 1-1/2 in.
    • Type Liquidtight
    • UNSPSC 39121431
    • Additional Features Form F5
    Product Overview:
    Cord connector connects 1.250 to 1.380 inch cable to 1-1/2 inch conduit hub. Straight male cord connector is liquidtight and has strain relief. Cord connector is made of machined aluminum.