Protective Industrial Products 125-7563/L Glove, Grey, Orange, Yellow, Cowhide Leather, Leather Palm Glove, Large, Rubberized Safety Cuff | Graybar Store
     
Protective Industrial Products - Glove, Grey, Orange, Yellow, Cowhide Leather, Leather Palm Glove, Large, Rubberized Safety Cuff - 125-7563/L
+ / - Hover over image to Zoom
Other Views

    Glove, Grey, Orange, Yellow, Cowhide Leather, Leather Palm Glove, Large, Rubberized Safety Cuff

    Manufacturer: Protective Industrial Products
    Manufacturer #: 125-7563/L
    SKU: 25465504
    $8.89
    Checking Pricing
         
    Quick Order:Y
    Color:Grey, Orange, Yellow
    Glove Material Type:Cowhide Leather
    Size:Large
    Style:Rubberized Safety Cuff
    Glove Type:Leather Palm Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 125-7563/L
    • Color Grey, Orange, Yellow
    • Size Large
    • Style Rubberized Safety Cuff
    • Application Cold General Work Applications, Outdoor, Refrigerated Warehousing and Highway Construction
    • Glove Material Type Cowhide Leather
    • Glove Type Leather Palm Glove
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    PIP® Select Shoulder Split Cowhide Leather Palm Glove with Hi-Vis Nylon Back - Rubberized Safety Cuff
    Shoulder Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability;Shoulder Split leather is economical and has a visible texture;Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves;Wing thumb increases comfort in open-handed work;Leather palm and finger tips for extra protection;Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance;3M® reflective band over knuckle provides workers with greater visibility in high risk and low-light applications;Hi-Vis coloring makes this product very easy to see