Protective Industrial Products 125-448/L Glove, Natural, Orange, Yellow, Pigskin Leather/Nylon, Leather Palm Glove, Large, Knit Wrist Cuff | Graybar Store
     
Protective Industrial Products - Glove, Natural, Orange, Yellow, Pigskin Leather/Nylon, Leather Palm Glove, Large, Knit Wrist Cuff - 125-448/L
+ / - Hover over image to Zoom
Other Views

    Glove, Natural, Orange, Yellow, Pigskin Leather/Nylon, Leather Palm Glove, Large, Knit Wrist Cuff

    Manufacturer: Protective Industrial Products
    Manufacturer #: 125-448/L
    SKU: 25465465
    $16.04
    Checking Pricing
         
    Quick Order:Y
    Color:Natural, Orange, Yellow
    Glove Material Type:Pigskin Leather/Nylon
    Size:Large
    Style:Knit Wrist Cuff
    Glove Type:Leather Palm Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 125-448/L
    • Color Natural, Orange, Yellow
    • Size Large
    • Style Knit Wrist Cuff
    • Application Construction, Farming, Machine Operation, Other Cold Weather Applications, Refrigeration
    • Glove Material Type Pigskin Leather/Nylon
    • Glove Type Leather Palm Glove
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    PIP® Top Grain Pigskin Leather Palm Glove with Hi-Vis Nylon Back and 3M™ Thinsulate™ Liner - Knitwrist
    Top Grain Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening;Top Grain leather is smooth, provides durability and dexterity;3M™ Thinsulate™ lining provides superior insulation without the bulk of fleece;3M™ Scotchlite™ reflective band over knuckle provides workers with greater visibility in high risk and low-light applications;Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves;Wing thumb increases comfort in open-handed work;Fabric back provides breathability and flexibility;Elastic closure sewn inside glove for safety and comfort;Leather finger tips for extra protection;Knit wrist helps prevent dirt and debris from entering the glove;Hi-Vis coloring makes this product very easy to see