Primex 125-0986 Cat 5e, RJ45 Data Input Jack, 8, Data/Voice Module | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Primex - Cat 5e, RJ45 Data Input Jack, 8, Data/Voice Module - 125-0986
+ / - Hover over image to Zoom
Other Views

    Cat 5e, RJ45 Data Input Jack, 8, Data/Voice Module

    Manufacturer: Primex
    Manufacturer #: 125-0986
    SKU: 25699821
    $15.42
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:8
    Module:Data/Voice Module
    No. of Connectors:8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Primex
    • Manufacturer # 125-0986
    • Connector Type RJ-45 Data Input Jack
    • Module Type Cat 5E
    • No. of Connectors 8
    • No. of Ports 8
    • Module Data/Voice Module
    • Country of Origin TW - Taiwan
    Product Overview:
    Cat 5e, RJ45 Data Input Jack, 8, Data/Voice Module