Chatsworth 12468-700 MegaFrame® Mounting Rail Kit for HP® Servers, 7 ft., Black | Graybar Store
     
Chatsworth - MegaFrame® Mounting Rail Kit for HP® Servers, 7 ft., Black - 12468-700
+ / - Hover over image to Zoom
Other Views

    MegaFrame® Mounting Rail Kit for HP® Servers, 7 ft., Black

    Manufacturer: Chatsworth
    Manufacturer #: 12468-700
    SKU: 99709489
    $180.62
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Height:84 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12468-700
    • Color Black
    • Type Full Rack
    • UNSPSC 39121300
    • Brand MegaFrame®
    • Height 84 in.
    • For Use With HP Server
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    MegaFrame® full rack mounting rail kit is used with MegaFrame® cabinet system for HP® servers. Rail kit is 7 feet tall and black.