Leviton 1244-I Toggle Switch, Commercial, 20 A, 120/277 V, Ivory | Graybar Store
     
Leviton - Toggle Switch, Commercial, 20 A, 120/277 V, Ivory - 1244-I
+ / - Hover over image to Zoom
Other Views

    Toggle Switch, Commercial, 20 A, 120/277 V, Ivory

    Manufacturer: Leviton
    Manufacturer #: 1244-I
    SKU: 25642015
    $26.63
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Amperage:20 A
    Voltage Rating:120/277 V
    Color:Ivory
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 1244-I
    • Color Ivory
    • Amperage 20 A
    • UNSPSC 39122211
    • Grade Commercial
    • Switch Style Toggle Switch
    • Voltage Rating 120/277 V
    • SKU Spec Sheet
      1244-I Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    20 Amp, 120/277 Volt, 3-Way Toggle AC Quiet Switch, Heavy Duty Spec Grade, Grounding, Wire lead 6-Inch Wired - IVORY