Kichler Lighting 12330BK Led Tape Track Light, Black, 0.13 in. H, 36 in. L, 0.68 in.W | Graybar Store
     
Kichler Lighting - Led Tape Track Light, Black, 0.13 in. H, 36 in. L, 0.68 in.W - 12330BK
+ / - Hover over image to Zoom
Other Views

    Led Tape Track Light, Black, 0.13 in. H, 36 in. L, 0.68 in.W

    Manufacturer: Kichler Lighting
    Manufacturer #: 12330BK
    SKU: 25698992
    $5.47
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Black
    Length:36 in.
    Height:0.13 in.
    Width:0.68 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 12330BK
    • Color Black
    • Height 0.13 in.
    • Length 36 in.
    • Width 0.68 in.
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    LED Tape Black 36 inch LED Tape Track