Wiremold (Legrand) 1230AL 1200 Series Screw Plug, 2-1/4 in. Diameter, Aluminum | Graybar Store
     
Wiremold (Legrand) - 1200 Series Screw Plug, 2-1/4 in. Diameter, Aluminum - 1230AL
+ / - Hover over image to Zoom
Other Views

    1200 Series Screw Plug, 2-1/4 in. Diameter, Aluminum

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 1230AL
    SKU: 92098733
    $29.73
    Checking Pricing
         
    Color:Brass
    Material Finish:Brushed
    Mounting Type:Screw Mount
    Size:2 1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 1230AL
    • Color Brass
    • Size 2 1/4 in.
    • Application Commercial, Office
    • UNSPSC 39121307
    • Material Finish Brushed
    • Materials Aluminum
    • Mounting Type Screw Mount
    • SKU Spec Sheet
      1230AL Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Aluminum screw plug to abandon service fitting. Screws into housing.