Chatsworth 12301-719 Power Strip, Transformer Spaced, with On/Off Switch, for 19 in. Rack, Black | Graybar Store
     
Chatsworth - Power Strip, Transformer Spaced, with On/Off Switch, for 19 in. Rack, Black - 12301-719
+ / - Hover over image to Zoom
Other Views

    Power Strip, Transformer Spaced, with On/Off Switch, for 19 in. Rack, Black

    Manufacturer: Chatsworth
    Manufacturer #: 12301-719
    SKU: 97211926
    $222.51
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12301-719
    • UNSPSC 24102004
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Power Strip, Transformer Spaced, with On/Off Switch
    Transformer Spaced Power Strips are a good choice for basic power distribution onto a rack or wall rack in a small Telecommunications Closet. Transformer Spaced Power Strips are 1U x 19 in.EIA rack-mount power strips with eight outlets: four in the front and four in the back. The outlets are oriented vertically and are spaced approximately 3.2 in. apart to allow transformers to be plugged into the power strip side-by-side without covering other outlets. The Transformer Spaced Power Strips are 125 Volt, 15 Ampere units, with NEMA 5-15R outlets and an attached 10 foot long power cord with a NEMA 5-15P plug. All models have a circuit breaker and surge protection with a 330/500 Clamping Voltage to help protect against current and voltage spikes. 19 in.EIA or 23 in. wide rack-mount units are available with optional on/off switch.