Thomas and Betts 1229AL Conduit Bushing, Aluminum, Rigid/IMC Conduit, Insulated Throat, 3 in. | Graybar Store
     
Thomas and Betts - Conduit Bushing, Aluminum, Rigid/IMC Conduit, Insulated Throat, 3 in. - 1229AL
+ / - Hover over image to Zoom
Other Views

    Conduit Bushing, Aluminum, Rigid/IMC Conduit, Insulated Throat, 3 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 1229AL
    SKU: 88263209
    $90.93
    Checking Pricing
         
    Size:3 in.
    Standard:UL E23018, CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 1229AL
    • Size 3 in.
    • Type Insulated Throat Fittings
    • UNSPSC 39121312
    • Materials Aluminum
    • Temperature Rating 105°C
    Product Overview:
    3 Inch Insulated Bushing, Aluminum, Blue Insulating Liner In Throat for Use with Rigid/IMC Conduit
    T&B Insulated Fittings Reduce Wire Pulling Effort by As Much As 50 Percent