Thomas and Betts 1227AL Conduit Bushing, Aluminum, Rigid/IMC Conduit, Insulated Throat, 2 in. | Graybar Store
     
Thomas and Betts - Conduit Bushing, Aluminum, Rigid/IMC Conduit, Insulated Throat, 2 in. - 1227AL
+ / - Hover over image to Zoom
Other Views

    Conduit Bushing, Aluminum, Rigid/IMC Conduit, Insulated Throat, 2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 1227AL
    SKU: 88263205
    $31.60
    Checking Pricing
         
    Size:2 in.
    Standard:UL E23018, CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 1227AL
    • Size 2 in.
    • Type Insulated Throat Fittings
    • UNSPSC 39121312
    • Materials Aluminum
    • Temperature Rating 105°C
    • Throat Type Insulated
    • For Use With Rigid/IMC Conduit
    • Standard UL E23018, CSA
    • SKU Spec Sheet
      1227AL Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    2 Inch Insulated Bushing, Aluminum, Blue Insulating Liner In Throat for Use with Rigid/IMC Conduit
    T&B Insulated Fittings Reduce Wire Pulling Effort by As Much As 50 Percent