Erico (nVent) 1226T Spring Steel 122 Ti/T Series Rod to Z Purlin Clip, Plain, 3/8 in. Hole | Graybar Store
     
Erico (nVent) - Spring Steel 122 Ti/T Series Rod to Z Purlin Clip, Plain, 3/8 in. Hole - 1226T
+ / - Hover over image to Zoom
Other Views

    Spring Steel 122 Ti/T Series Rod to Z Purlin Clip, Plain, 3/8 in. Hole

    Manufacturer: Erico (nVent)
    Manufacturer #: 1226T
    SKU: 88091649
    $2.20
    Checking Pricing
         
    Load Rating (Pound):100 lb. Load Rating
    Use With:Plain Rod
    Flange:1/16 to 1/4 in.
    Hole Size:3/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico (nVent)
    • Manufacturer # 1226T
    • UNSPSC 39121701
    • Flange 1/16 to 1/4 in.
    • Hole Size 3/8 in.
    • Load Rating (Pound) 100 lb. Load Rating
    Product Overview:
    Spring Steel 122 Ti/T Series Rod to Z Purlin Clip, Plain, 3/8 in. Hole, 1/16 thru 1/4 in. Flange, Load Rating 100 lb.
    The 122-Ti/T rod-to-Z purlin clip provides a method for attaching rod to purlin. Hammer-on clip compensates for angle of purlin.