Thomas and Betts 1224AL Conduit Bushing, Aluminum, Rigid/IMC Conduit, Insulated Throat, 1 in. | Graybar Store
     
Thomas and Betts - Conduit Bushing, Aluminum, Rigid/IMC Conduit, Insulated Throat, 1 in. - 1224AL
+ / - Hover over image to Zoom
Other Views

    Conduit Bushing, Aluminum, Rigid/IMC Conduit, Insulated Throat, 1 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 1224AL
    SKU: 88263199
    $13.63
    Checking Pricing
         
    Size:1 in.
    Standard:UL E23018
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 1224AL
    • Size 1 in.
    • Type Insulated Throat Fittings
    • UNSPSC 39121312
    • Materials Aluminum
    • Temperature Rating 105°C
    Product Overview:
    1 Inch Insulated Bushing, Aluminum, Blue Insulating Liner In Throat for Use with Rigid/IMC Conduit