Molex 1223 Incandescent Hand Lamp, Incandescent, 100W, 120V, 16/2 SOOW, 25 ft. | Graybar Store
     
Molex - Incandescent Hand Lamp, Incandescent, 100W, 120V, 16/2 SOOW, 25 ft. - 1223
+ / - Hover over image to Zoom
Other Views

    Incandescent Hand Lamp, Incandescent, 100W, 120V, 16/2 SOOW, 25 ft.

    Manufacturer: Molex
    Manufacturer #: 1223
    SKU: 88280761
    $307.76
    Checking Pricing
         
    Quick Order:Y
    For Use on Lamp Type:A21
    Wattage:100 W
    Voltage Rating:120V
    Cord Type:16/2 SOOW
    Cable Length (Feet):25.0
    Use With:A21
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 1223
    • Cable Length (Feet) 25.0
    • UNSPSC 39101600
    • Cord Type 16/2 SOOW
    • For Use on Lamp Type A21
    • Lamp Type Incandescent
    • Wattage 100 W
    • Use With A21
    • Voltage Rating 120V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Watertite Wet Location Incandescent Hand Lamp Only, 100W with TEFLON Globe