Leviton 1222-SW Toggle AC Quiet Switch, 2-Pole, 20A, 120/277V, White | Graybar Store
     
Leviton - Toggle AC Quiet Switch, 2-Pole, 20A, 120/277V, White - 1222-SW
+ / - Hover over image to Zoom
Other Views

    Toggle AC Quiet Switch, 2-Pole, 20A, 120/277V, White

    Manufacturer: Leviton
    Manufacturer #: 1222-SW
    SKU: 88156941
    $20.19
    Checking Pricing
         
    Color:White
    Switch Type:2-Pole
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 1222-SW
    • Color White
    • UNSPSC 39122211
    • Switch Style Toggle
    Product Overview:
    20 Amp, 120/277 Volt, Toggle Double-Pole AC Quiet Switch, Heavy Duty Grade, Grounding, White
    20 Amp, 120/277 Volt, Toggle Double-Pole AC Quiet Switch, Heavy Duty Grade, Grounding, White