Klein Tools 1218BI Bi-Metal Hacksaw Saw Blade, 12 in. x 18 TPI | Graybar Store
     
Klein Tools - Bi-Metal Hacksaw Saw Blade, 12 in. x 18 TPI - 1218BI
+ / - Hover over image to Zoom
Other Views

    Bi-Metal Hacksaw Saw Blade, 12 in. x 18 TPI

    Manufacturer: Klein Tools
    Manufacturer #: 1218BI
    SKU: 88152459
    $214.29
    Checking Pricing
         
    Packaging:100
    Teeth Per Inch:18 TPI
    Additional Features:Special high-speed steel teeth fused to regular carbon-steel body provide superior cutting and longer life.
    Length:12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 1218BI
    • Type Hacksaw
    • UNSPSC 27112802
    • Additional Features Special high-speed steel teeth fused to regular carbon-steel body provide superior cutting and longer life.
    • Length 12 in.
    Product Overview:
    Bi-Metal Blades, 100-pk, Special high-speed steel teeth fused to regular carbon-steel body provide superior cutting and longer life.
    Bi-Metal Blades, 100-pk, Special high-speed steel teeth fused to regular carbon-steel body provide superior cutting and longer life.