Belden 121700A 0101000-CUT REEL Indoor Cable, Non-Plenum, 24 AWG, Non Shielded, PVC, 4 Pair, Black | Graybar Store
     
Belden - Indoor Cable, Non-Plenum, 24 AWG, Non Shielded, PVC, 4 Pair, Black - 121700A 0101000-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, Non-Plenum, 24 AWG, Non Shielded, PVC, 4 Pair, Black

    Manufacturer: Belden
    Manufacturer #: 121700A 0101000-CUT REEL
    SKU: 25842952
    $5.55
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:4
    Cable Type:Indoor Cable
    Color:Black
    Additional Features:100BASE-TX
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 121700A 0101000-CUT REEL
    • Cable Type Indoor Cable
    • Color Black
    • Additional Features 100BASE-TX
    • Flammability Rating Non-Plenum
    • Gauge 24 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Non Shielded
    • ECCN EAR99
    Product Overview:
    Indoor Cable, Cat 5e, Non-Plenum, 24 AWG, Non Shielded, PVC, 4, Black, 100BaseTX, 100BaseVG ANYLAN, 155ATM