B-Line (Eaton) 12146 Meter Enclosure, 20A, 600V, 6-Jaw, 1-Phase, 12 W x 20 H x 4-5/8 in. D, NEMA 3R, OH/UG, Surface-Mount, ANSI 61 Grey | Graybar Store
     
B-Line (Eaton) - Meter Enclosure, 20A, 600V, 6-Jaw, 1-Phase, 12 W x 20 H x 4-5/8 in. D, NEMA 3R, OH/UG, Surface-Mount, ANSI 61 Grey - 12146
+ / - Hover over image to Zoom
Other Views

    Meter Enclosure, 20A, 600V, 6-Jaw, 1-Phase, 12 W x 20 H x 4-5/8 in. D, NEMA 3R, OH/UG, Surface-Mount, ANSI 61 Grey

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 12146
    SKU: 88059876
    $539.51
    Checking Pricing
         
    Amps:20A
    NEMA Rating:NEMA 3R
    No. of Jaws:6
    Phase:1-Phase
    Service Type:OH/UG
    Voltage (Volts):600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 12146
    • Voltage (Volts) 600V
    • Type Ring-Type
    • UNSPSC 39121102
    • Amps 20A
    • NEMA Rating NEMA 3R
    Product Overview:
    MTR ENCLOSURE, CT RATED 6 PT
    Test Switch Bypass