Irwin Industrial Tools 1213188300 High Tension Hacksaw Frame, 12 in. | Graybar Store
     
Irwin Industrial Tools - High Tension Hacksaw Frame, 12 in. - 1213188300
+ / - Hover over image to Zoom
Other Views

    High Tension Hacksaw Frame, 12 in.

    Manufacturer: Irwin Industrial Tools
    Manufacturer #: 1213188300
    SKU: 25258159
    $21.61
    Checking Pricing
         
    Blade Length (Inches):12 Inch
    Tool Application:METAL CUTTING
    Length:17.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Irwin Industrial Tools
    • Manufacturer # 1213188300
    • Type HACKSAW FRAMES
    • Blade Length (Inches) 12 Inch
    • Brand LENOX
    • Length 17.5 in.
    • Materials METAL CUTTING
    • Tool Application METAL CUTTING
    • For Use With CUTTING MATERIALS WITH HACKSAW BLADES
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Lenox 1213188300 High Tension Hacksaw Frame, Overall Length: 16 IN, Blade Size: 12 IN, Teeth Per Inch: 24, Throat Depth: 4 IN, Handle Type: D-Shaped With Ergonomic Grip And Front Hand Rest, For 2 IN 24 TPI Hacksaw Blade
    Lenox 1213188300 High Tension Hacksaw Frame, Overall Length: 16 IN, Blade Size: 12 IN, Teeth Per Inch: 24, Throat Depth: 4 IN, Handle Type: D-Shaped With Ergonomic Grip And Front Hand Rest, For 2 IN 24 TPI Hacksaw Blade