Salisbury 1212YLVNV Insulating Blanket, 12 x 12 in | Graybar Store
     
Salisbury - Insulating Blanket, 12 x 12 in - 1212YLVNV
+ / - Hover over image to Zoom
Other Views

    Insulating Blanket, 12 x 12 in

    Manufacturer: Salisbury
    Manufacturer #: 1212YLVNV
    SKU: 99844037
    $118.04
    Checking Pricing
         
    Quick Order:Y
    Size:12 x 12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # 1212YLVNV
    • Size 12 x 12 in.
    • Type Insulating Blanket
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Low Voltage - Plain Style ASTM Class 0, Type II, 12 x 12, Yellow