B-Line (Eaton) 12128 RTSCGV NK Type 3R Enclosure, Steel, Screw Cover, 12 x 12 x 8 in. | Graybar Store
     
B-Line (Eaton) - Type 3R Enclosure, Steel, Screw Cover, 12 x 12 x 8 in. - 12128 RTSCGV NK
+ / - Hover over image to Zoom
Other Views

    Type 3R Enclosure, Steel, Screw Cover, 12 x 12 x 8 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 12128 RTSCGV NK
    SKU: 25132878
    $197.21
    Checking Pricing
         
    Standard:UL 50, CSA C22.2, IEC 60529
    Depth:8 in.
    Height:12 in.
    Width:12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 12128 RTSCGV NK
    • Application COMMERCIAL ENCLOSURES,SPECIALS GALV RTSC
    • Type NEMA 3R, IP32, Screw Cover
    • UNSPSC 39121324
    • Brand Electrical Enclosures
    • Depth 8 in.
    • Height 12 in.
    • Materials 16 Gauge Galvanized Steel
    • Width 12 in.
    • Standard UL 50, CSA C22.2, IEC 60529
    • SKU Spec Sheet
      12128 RTSCGV NK Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    galv n3r sc encl w/o ko 12x12x8