Phoenix Contact 1212705 Ergonomic Stripping Tool, 1.5 to 6 mm² | Graybar Store
     
Phoenix Contact - Ergonomic Stripping Tool, 1.5 to 6 mm² - 1212705
+ / - Hover over image to Zoom
Other Views

    Ergonomic Stripping Tool, 1.5 to 6 mm²

    Manufacturer: Phoenix Contact
    Manufacturer #: 1212705
    SKU: 25687095
    $145.20
    Checking Pricing
         
    Quick Order:Y
    Color:Black/green
    Height:90 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1212705
    • Color Black/green
    • Height 90 mm
    • ECCN EAR99
    • Country of Origin SE - Sweden
    Product Overview:
    Ergonomic Stripping Tool, 1.5 to 6 mm²