B-Line (Eaton) 121260 GRT NK Type 3R Screw Cover 12x12 Wireway without Knockouts, 5 ft. | Graybar Store
     
B-Line (Eaton) - Type 3R Screw Cover 12x12 Wireway without Knockouts, 5 ft. - 121260 GRT NK
+ / - Hover over image to Zoom
Other Views

    Type 3R Screw Cover 12x12 Wireway without Knockouts, 5 ft.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 121260 GRT NK
    SKU: 92058389
    $675.39
    Checking Pricing
         
    Color / Finish:Grey
    Depth (Inches):12.00 In
    Length:60 in.
    Width (Inches):12
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 121260 GRT NK
    • UNSPSC 39131714
    • Color / Finish Grey
    • Depth (Inches) 12.00 In
    • Length 60 in.
    • Materials 16 Gauge Steel
    • NEMA Ratings NEMA 3R, IP32
    • Width (Inches) 12
    • SKU Spec Sheet
      121260 GRT NK Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    60.00 N3R SC Straight Section W/O KO
    60.00 N3R SC STRAIGHT SECTION W/O KO