B-Line (Eaton) 12126-SD Type 4/12 Enclosure, Single Door, 12 x 12 x 6 in. | Graybar Store
     
B-Line (Eaton) - Type 4/12 Enclosure, Single Door, 12 x 12 x 6 in. - 12126-SD
+ / - Hover over image to Zoom
Other Views

    Type 4/12 Enclosure, Single Door, 12 x 12 x 6 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 12126-SD
    SKU: 99805230
    $554.97
    Checking Pricing
    Items sold in feet or each.
         
    Color:Grey
    Standard:UL 508, CUL, IEC 60529
    Depth:6 in.
    Height:12 in.
    Width:12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 12126-SD
    • Color Grey
    • Application Indoor/Outdoor
    • Mounting Style Wall Mount
    • Type NEMA 4/12, IP66, Single Solid Door
    • UNSPSC 39121324
    • Depth 6 in.
    • Height 12 in.
    • Materials Polyester Powder Coated Over Wash and Phosphate Undercoat 16 Gauge Steel
    • Width 12 in.
    • Standard UL 508, CUL, IEC 60529
    • SKU Spec Sheet
      12126-SD Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    type 4/12 single solid door enclosure, 12x12x6