B-Line (Eaton) 12126 RTHC NK 3R Enclosure, Steel, Hinged Cover, 12 x 12 x 6 in. | Graybar Store
     
B-Line (Eaton) - 3R Enclosure, Steel, Hinged Cover, 12 x 12 x 6 in. - 12126 RTHC NK
+ / - Hover over image to Zoom
Other Views

    3R Enclosure, Steel, Hinged Cover, 12 x 12 x 6 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 12126 RTHC NK
    SKU: 99805701
    $220.72
    Checking Pricing
         
    Color:ANSI 61 Grey
    Depth (Inches):6 in.
    Height (Inches):12 in.
    Standard:UL 50, CSA C22.2, IEC 60529
    Width (Inches):12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 12126 RTHC NK
    • Color ANSI 61 Grey
    • Application COMMERCIAL ENCLOSURES,RTHC ENCL. TYPE 3R SCH.A
    • Type NEMA 3R, IP32, Hinge Cover
    • Brand Electrical Enclosures
    • Depth (Inches) 6 in.
    • Height (Inches) 12 in.
    • Materials Acrylic Electrocoated Over Wash and Phosphate Undercoat 16 Gauge Galvaneal Steel
    • Width (Inches) 12 in.
    • Standard UL 50, CSA C22.2, IEC 60529
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    N3R hc enclosure w/o ko 12x12x6