B-Line (Eaton) 12126-4XSCHC Type 4X JIC Enclosure, Continuous Hinge Cover, Type 304 Stainless Steel, 12 x 12 x 6 in. | Graybar Store
     
B-Line (Eaton) - Type 4X JIC Enclosure, Continuous Hinge Cover, Type 304 Stainless Steel, 12 x 12 x 6 in. - 12126-4XSCHC
+ / - Hover over image to Zoom
Other Views

    Type 4X JIC Enclosure, Continuous Hinge Cover, Type 304 Stainless Steel, 12 x 12 x 6 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 12126-4XSCHC
    SKU: 92047732
    $1,217.60
    Checking Pricing
         
    Depth:6 in.
    Height:30 in.
    Width:14 in.
    Cable Entry:Knock Out
    Standard:UL 414
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 12126-4XSCHC
    • Mounting Style Wall Mount
    • Type Continuous Hinge Cover Enclosure
    • UNSPSC 39121305
    • Cable Entry Knock Out
    • Depth 6 in.
    • Height 30 in.
    • Materials Stainless Steel
    • NEMA Ratings NEMA 3RX/4/4X/12/13
    • Width 14 in.
    • For Use With Panel Enclosures
    • Standard UL 414
    • SKU Spec Sheet
      12126-4XSCHC Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Type 304 stainless steel 12 x 12 x 6 in. JIC enclosure NEMA 4X rated with continuous hinge cover.
    Application:
    • Houses electrical controls and instruments
    • Intended for indoor and outdoor use where a corrosive environment exists
    • Protects against corrosion, windblown dust and rain, splashing water and hose directed water
    Construction:
    • Enclosure and cover are fabricated from 16 gauge stainless steel
    • All continuous welded seams are finished smooth
    • Cover is secured to the body with a stainless steel continuous hinge and pin on one side and easy-to-operate stainless steel screw clamps mounted to the opposite side
    • Cover has a seamless poured in-place gasket
    • Ground stud provided on cover
    • #10-32 weld nuts are provided for mounting optional panel
    • External mounting feet are provided for secure wall mounting