Phoenix Contact 1212587 Actuation Tool, 100 x 3.5 mm | Graybar Store
Phoenix Contact - Actuation Tool, 100 x 3.5 mm - 1212587
+ / - Hover over image to Zoom
Other Views

    Actuation Tool, 100 x 3.5 mm

    Manufacturer: Phoenix Contact
    Manufacturer #: 1212587
    SKU: 25565313
    $19.70
    Checking Pricing
         
    Material:Alloyed tool steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1212587
    • Type Bladed
    • UNSPSC 27111701
    • Material Alloyed tool steel
    • ECCN EAR99
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Actuation tool, for ST terminal blocks, VDE insulated, with slimmer insulation integrated in the blade, also suitable for use as a bladed screwdriver, size: 0.6 x 3.5 x 100 mm, 2-component grip, with non-slip grip