B-Line (Eaton) 121248 GGV NK Type 1 Screw Cover 12x12 Wireway without Knockouts, 4 ft. | Graybar Store
     
B-Line (Eaton) - Type 1 Screw Cover 12x12 Wireway  without Knockouts, 4 ft. - 121248 GGV NK
+ / - Hover over image to Zoom
Other Views

    Type 1 Screw Cover 12x12 Wireway without Knockouts, 4 ft.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 121248 GGV NK
    SKU: 25133507
    $984.86
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:Pre-Galvanized
    Cover Type:Screw
    Length:48 in.
    Dimensions:48 x 12 x 12 in.
    Material:14 Gauge Steel
    NEMA Rating:NEMA 1, IP30
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 121248 GGV NK
    • Dimensions 48 x 12 x 12 in.
    • UNSPSC 39131710
    • Color / Finish Pre-Galvanized
    • Cover Type Screw
    • Length 48 in.
    • NEMA Rating NEMA 1, IP30
    • Material 14 Gauge Steel
    • SKU Spec Sheet
      121248 GGV NK Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    48.00 Galv SC Straight Section W/O KO
    48.00 GALV SC STRAIGHT SECTION W/O KO