Phoenix Contact 1212474 CUTFOX Cable Cutter, Plastic Duct, 75 mm | Graybar Store
     
Phoenix Contact - CUTFOX Cable Cutter, Plastic Duct, 75 mm - 1212474
+ / - Hover over image to Zoom
Other Views

    CUTFOX Cable Cutter, Plastic Duct, 75 mm

    Manufacturer: Phoenix Contact
    Manufacturer #: 1212474
    SKU: 25456966
    $113.40
    Checking Pricing
         
    Capacity:75 mm dia.
    Length:245 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1212474
    • Application Plastic Cable Duct
    • UNSPSC 39121500
    • Brand CUTFOX
    • Capacity 75 mm dia.
    • Handle Color Black
    • Length 245 mm
    • Handle Type Ergonomic
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    CUTFOX cable cutter has a capacity of 75 mm plastic duct cable.
    CUTFOX Duct Cable Cutter
    • Easy, burr-free cutting with minimum effort thanks to the special cutting geometry and optimum leverage
    • Non-slip ergonomic handle
    • 45 deg. limit stop
    • 75 mm cutting width
    • With spring reset