Lenox 12123R1 Cutters, PVC, 1-1/4 in. | Graybar Store
     
Lenox - Cutters, PVC, 1-1/4 in. - 12123R1
+ / - Hover over image to Zoom
Other Views

    Cutters, PVC, 1-1/4 in.

    Manufacturer: Lenox
    Manufacturer #: 12123R1
    SKU: 25818405
    $50.69
    Checking Pricing
         
    Capacity:1-1/4 in. Plastic Tubing
    Tool Application:Cutting Pipe
    Length:14.19 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lenox
    • Manufacturer # 12123R1
    • Application PVC
    • Type Tubing Cutter
    • Brand Lenox
    • Capacity 1-1/4 in. Plastic Tubing
    • Handle Color White and Blue
    • Length 14.19 in.
    • Tool Application Cutting Pipe
    • Handle Type Comfort Grip/Aluminum
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    PVC cutter has a capacity of 1-1/4 inch nominal and 1-5/8 inch maximum outer diameter. Cutter has stainless steel blades and rubberized handles that provide a comfort grip.
    PVC Cutter:
    • PERFECT CUTS. STRAIGHT AND EASY: Specifically designed jaw holds pipe in place while cutting with stainless steel blade
    • COMFORTABLE GRIPS: Rubberized handles allow for confident cutting even in wet or dirty environments
    • EASY OPEN & CLOSE: Conveniently positioned release button allows for true one-handed operation of ratcheting cutter, while locking tab secures blade in place